• The item cannot be ordered due to missing prices.

Heavy-duty side cutter, polished 250 mm

Article no.: 723150 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Cutting capacity soft wire up to ⌀ 4.6 mm
Cutting capacity hard wire up to ⌀ 3.5 mm
Cutting capacity piano wire up to ⌀ 3 mm
Standard DIN ISO 5749
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Material Chromium vanadium steel
Surface chemically blackened, head bright polished
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 723150 250
EAN / GTIN 4003773034063
Manufacturer number 74 01 250

Description

Version:

Heavy-duty head with additionally induction hardened cutting edges (approx. 64 HRC). Laid-on joint. High cutting performance due to optimum leverage.
Jaws chemically blacked, polished head, plastic coated handles.

Application:

For all types of wire (long working life even with hard wire). Heavy duty for the most demanding applications.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart