{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity soft wire up to ⌀ | 3.4 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5749 | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chromium vanadium steel | |
Surface | chemically blackened, head bright polished | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 723150 160 | |
EAN / GTIN | 4003773033141 | |
Manufacturer number | 74 01 160 |
This article |
Recommendations |
||
---|---|---|---|
Heavy-duty side cutter, polished 160 mm |
|||
overall length | 160 mm | 160 mm | 160 mm |
Handle | plastic coated | Multi-component covering with non-slip Haptoprene surface | plastic coated |
with selectable return spring | no | no | no |
Standard | DIN ISO 5749 | DIN ISO 5749 | DIN ISO 5749 |
Cutting capacity hard wire up to ⌀ | 2.5 mm | 2.5 mm | 2.5 mm |
Cutting capacity piano wire up to ⌀ | 2 mm | 2 mm | 2 mm |
Cutting capacity soft wire up to ⌀ | 3.4 mm | 3.4 mm | 3.4 mm |