{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity soft wire up to ⌀ | 3.8 mm | |
Cutting capacity hard wire up to ⌀ | 2.7 mm | |
Cutting capacity piano wire up to ⌀ | 2.2 mm | |
Standard | DIN ISO 5749 | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chromium vanadium steel | |
Surface | chemically blackened, head bright polished | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 723150 180 | |
EAN / GTIN | 4003773022008 | |
Manufacturer number | 74 01 180 |
This article |
Recommendations |
||
---|---|---|---|
Heavy-duty side cutter, polished 180 mm |
|||
overall length | 180 mm | 180 mm | 180 mm |
Handle | plastic coated | Multi-component covering with non-slip Haptoprene surface | plastic coated |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | Cutting edges induction hardened (approx. 64 HRC) | Cutting edges induction hardened (approx. 64 HRC) |
Surface | chemically blackened, head bright polished | chrome-plated | bright finish |
Cutting capacity hard wire up to ⌀ | 2.7 mm | 2.7 mm | 2.7 mm |
Cutting capacity piano wire up to ⌀ | 2.2 mm | 2.2 mm | 2.2 mm |
Material | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |