{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 210 mm | |
Cutting capability medium hard wire up to ⌀ | 2.2 mm | |
Standard | DIN ISO 9243 | |
Material | Special tool steel, drop-forged and oil-hardened | |
Surface | chemically blackened, head bright polished | |
Type of product | Pincers |
Article number | 706610 210 | |
EAN / GTIN | 4003773013143 | |
Manufacturer number | 50 00 210 |
This article |
Recommendations |
|
---|---|---|
Heavy-duty pincers, overall length: 210mm |
||
overall length | 210 mm | 210 mm |
Standard | DIN ISO 9243 | DIN ISO 9243 |
Surface | chemically blackened, head bright polished | chemically blackened, head bright polished |
Cutting capability medium hard wire up to ⌀ | 2.2 mm | 2.2 mm |
Material | Special tool steel, drop-forged and oil-hardened | Special tool steel, drop-forged and oil-hardened |
Type of product | Pincers | Pincers |