• The item cannot be ordered due to missing prices.

Assembly tool set, 107 pieces with X-ABS toolbox

Article no.: 680352

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Power supply Battery-powered
    Number of batteries contained 3
    Article no of the battery / rechargeable battery fitted 081557 LR3
    Type of product Tool set

    Identification numbers & Classifications

    Article number 680352
    EAN / GTIN 2050001016454

    Description

    Application:

    Contains high quality tools for maintenance and repair of systems, machines, equipment etc.

    Supplied with:

    Dividers: 1 pc. No. 457600 size 200
    Scriber, double-ended: 1 pc. No. 458400
    STABILA® wooden folding rule: 1 pc. No. 466005 size 2
    DICK workshop files set, 2nd cut with handle, assorted, in a tool roll: 1 pc. No. 517200 size 200 (5-piece)
    Precision key files in a plastic wallet: 1 pc. No. 518930 (6-piece)
    Wire brush, 3-row: 1 pc. No. 575000 size 3
    Hacksaw frame with blade: 1 pc. No. 580700 size 300
    GARANT mini bow saw: 1 pc. No. 581195
    GARANT open-ended spanner 6 − 34 mm with clip: 1 pc. No. 610610 size 12 (6×7 – 30×34 mm) with 1 pc. No. 611500 size 12
    GARANT double-ended ring spanner, 6 − 22 mm: 1 pc. No. 615610 size 8 (6×7 - 19×22 mm)
    Hexagon key L-wrench set in a plastic clip: 1 pc. No. 626072 size 9 (1.5 - 10 mm)
    Torx® key L-wrench: 1 pc. No. 624857 size 8 (TX6 − TX25)
    Socket set 1/2 inch: 1 pc. No. 637718 size 6 (16 pieces)
    GARANT slot-head screwdriver set: 1 pc. No. 660036 size 5 (3.5 - 8 mm)
    PB Swiss Tools slot-head screwdriver, short: 1 pc. No. 664100 size 6.5
    PB Swiss Tools offset screwdriver for slot-head: 1 pc. No. 664800 size 6.5
    PB Swiss Tools voltage tester up to 250 V: 1 pc. No. 665020 size 3.5
    GARANT screwdriver for Phillips: 1 pc. each No. 667702 size 1; 2
    Combination pliers: 1 pc. No. 703000 size 180
    Water pump pliers: 1 pc. No. 706151 size 250
    KNIPEX® pincers: 1 pc. No. 706610 size 210
    Universal grip wrench: 1 pc. No. 708205 size 250
    Snipe nose pliers with side cutter: 1 pc. No. 713200 size 160
    Internal circlip pliers, straight: 1 pc. No. 719805 size J2
    External circlip pliers, straight: 1 pc. No. 719905 size A2
    Diagonal side cutter: 1 pc. No. 725250 size 160
    RENNSTEIG cold chisel: 1 pc. No. 740500 size 175
    RENNSTEIG cold cross-cut chisel: 1 pc. No. 740600 size 150
    RENNSTEIG taper pin punch set and centre punch: 1 pc. No. 745600 size 6 (2 - 6 mm; 120 mm)
    Engineer’s hammer with 3-component handle: 1 pc. each No. 750450 size 300; 500
    Plastic hammer: 1 pc. No. 754500 size 32
    Ideal sheet metal shears with compound action: 1 pc. No. 766042 size 260
    Electrician's scissors: 1 pc. No. 769005 size 130
    PB Swiss Tools reamer: 1 pc. No. 831700 size 110
    Fixed blade cable knife: 1 pc. No. 844300 size 175
    Plastic bottle oiler: 1 pc. No. 083532 size 125
    Torch, LED light: 1 pc. No. 081437 size BLACK
    Insulating tape, black: 1 pc. No. 083654 size BLACK
    Marker pen, blue: 1 pc. No. 085154 size B
    PARAT® X-ABS tool case: 1 pc. No. 692671

    Note:

    Tool is supplied loose.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart