• The item cannot be ordered due to missing prices.

Heavy-duty pincers, overall length: 210mm

Article no.: 706615 210

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 210 mm
Cutting capability medium hard wire up to ⌀ 2.2 mm
Standard DIN ISO 9243
Material Special tool steel, drop-forged and oil-hardened
Surface chemically blackened, head bright polished
Type of product Pincers

Identification numbers & Classifications

Article number 706615 210
EAN / GTIN 4045197609540
Manufacturer number 706615 210

Description

Version:

Sturdy model, wear resistant. Jaws chemically blackened, head bright polished.

Standard:

DIN ISO 9243

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart