{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 540 mm | |
External dimension width | 296 mm | |
External dimension height | 292 mm | |
Number of side handles | 2 | |
Number of small components drawers | 2 | |
Number of variable inserts | 7 | |
Weight | 4.6 kg | |
Volume | 47 l | |
Type of product | Tool transport system |
Article number | 693310 47 | |
EAN / GTIN | 5733439136600 | |
Manufacturer number | 136600 |