• The item cannot be ordered due to missing prices.

Tool case “COMPACT” of polypropylene, Volume: 15l

Article no.: 693310 15

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 426 mm
External dimension width 215 mm
External dimension height 170 mm
Weight 1.5 kg
Volume 15 l
Type of product Tool transport system

Identification numbers & Classifications

Article number 693310 15
EAN / GTIN 5733439136563
Manufacturer number 136563

Description

Version:

Made of polypropylene - light, robust, and impact resistant. Resistant to most acids and bases. Lockable using padlock with shackle ⌀ 5 mm (No. 085830085875 all in size 30). With removable carrying tray from size 20 (size 15 without carrying tray).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart