• The item cannot be ordered due to missing prices.

Tool case “COMPACT” of polypropylene, Volume: 20l

Article no.: 693310 20

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 474 mm
External dimension width 239 mm
External dimension height 190 mm
Number of variable inserts 6
Weight 1.9 kg
Volume 20 l
Type of product Tool transport system

Identification numbers & Classifications

Article number 693310 20
EAN / GTIN 5733439136570
Manufacturer number 136570

Description

Version:

Made of polypropylene - light, robust, and impact resistant. Resistant to most acids and bases. Lockable using padlock with shackle ⌀ 5 mm (No. 085830085875 all in size 30). With removable carrying tray from size 20 (size 15 without carrying tray).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart