This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electrician’s tool kit, 82 pieces with tool case

Article no.: 680502

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Number of batteries contained 3
Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Tool set

Identification & Classification

Article number 680502

Description

Application:

Contains the most important quality tools for electrical installation work.

Content:

HSS drill set, in a case: 1 pc. No. 115000 size 1 – 10
STABILA® wooden folding rule: 1 pc. No. 466005 size 2
Chalk snap line container with coloured chalk: 1 each No. 467590 size 1; No. 467595 size R
STABILA® light metal spirit level: 1 pc. No. 467030 size 400
DICK hand file, cut 1 (bastard) with handle: 1 pc. No. 510100 size 150
DICK half-round file, 2nd cut with handle: 1 pc. No. 513200 size 150
DICK round file, 2nd cut with handle: 1 pc. No. 514200 size 150
Wire brush: 1 pc. No. 575000 size 3
PUK® universal hacksaw: 1 pc. No. 581220
Socket set 1/4 inch: 1 pc. No. 630168 size 6 (17 pieces)
Wera slot-head screwdriver, insulated to VDE: 1 pc. each No. 663100 size 3.5; 4; 5.5; 6.5; 8
PB Swiss Tools voltage tester up to 250 V: 1 pc. No. 665020 size 2.5
BENNING voltage tester “Analog”: 1 pc. No. 473105 size Analog
Wallet for them: 1 pc. No. 473336 size B
Screw-in fuse carrier key to EN 60900, fully insulated up to 1000 V: 1 pc. No. 665800 from 2 - 63 A
Wera screwdriver for Phillips, insulated to VDE: 1 pc. each No. 668600 size 1; 2
KNIPEX® combination pliers, insulated to VDE: 1 pc. No. 701700 size 160
KNIPEX® water pump pliers, insulated to VDE: 1 pc. No. 705740 size 250
KNIPEX® snipe nose pliers with side cutter, insulated to VDE: 1 pc. No. 713300 size 160
KNIPEX® side cutter, insulated to VDE: 1 pc. No. 725300 size 160
Wire strippers, insulated to VDE: 1 pc. No. 728750 size 160
JOKARI® cable stripping knife: 1 pc. No. 728010 size 8 – 28
RENNSTEIG stone chisel, flat: 1 pc. No. 742500 size 250
RENNSTEIG stone chisel, pointed: 1 pc. No. 742600 size 250
RENNSTEIG electrician’s chisel, flat: 1 pc. No. 743000 size 250
GARANT engineer's hammer with hickory handle: 1 pc. No. 750110 size 500
Club hammer with handle: 1 pc. No. 751055 size 1
Ideal sheet metal shears with compound action: 1 pc. No. 766000 size 260
Telephone shears: 1 pc. No. 769005 size 130
Milwaukee® carbide masonry drill in a plastic case: 1 pc. No. 786081 size 5 (⌀ 4 –10 mm)
Mortise chisel: 1 pc. No. 794800 size 16
RUNPOTEC® cable insertion strip made from nylon: 1 pc. No. 814862 size 10
Square reamer: 1 pc. No. 831700 size 110
Fixed blade cable knife: 1 pc. No. 844300
Insulating tape, black: 1 pc. No. 083654 size BLACK
Torch, LED light: 1 pc. No. 081437 size BLACK
Spatula: 1 pc. No. 087650 size 50
Rubber mixing bowl: 1 pc. No. 087680 size 125
Water application brush: 1 pc. No. 087005 size 20
PARAT® tool case: 1 pc. No. 690200

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart