• The item cannot be ordered due to missing prices.

Electronic torque screwdriver HCT, maximum torque: 50cNm

Article no.: 659021 50
Copy
New product

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT

Availability

  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2
  • Interface: Bluetooth® interface; USB interface
  • Bit socket: F 6.3
  • App link: HCT (Hoffmann Group Connected Tools)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 cNm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %
Interface Bluetooth® interface; USB interface
Bit socket F 6.3
App link HCT (Hoffmann Group Connected Tools)
Test certificate Manufacturer’s test certificate
Series HCT
Overall length L 246 mm
Torque range 0.1 Nm - 0.5 Nm
Torque range 10 cNm - 50 cNm
Resolution 0.01 cNm
Weight 294 g
Display digital
Release signalling acoustic; haptic; visual
Trigger principle Vibration motor
Connection format Bit holder 1/4 inch
Wireless application HID (Human Interface Device); HCT mobile app; HCT Windows app
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback acoustic signal; displaying; triggering
Reversible reading cNm; Nm; lbfft; lbfin
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Power supply Mains operated
Battery type 18650
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery voltage 3.6 V
Battery capacity 3.4 Ah
Replaceable battery yes
Type of product Torque screwdriver

Identification & Classification

Article number 659021 50
Copy
EAN / GTIN 4067263138358
Copy
Manufacturer number 659021 50
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Display: Large, sharp-contrast illuminated 1.3-inch TFT display with viewing angle stability and rotating view to easily read the display regardless of the application. With battery display and memory display. Torque and rotational angle both displayed at the same time.
  • Display: Peak and Track function modes.
  • Modes: Displaying torque, triggering torque. Up to 100 screw tightening profiles can be programmed. Recurrent screw tightening profiles and be summarised into a procedure (up to 10 procedures each with up to 10 screw tightening profiles). Screw tightening profiles and procedures can be programmed both directly at the wrench and also conveniently via the app.
  • Possible wireless applications: HCT Windows app and HCT mobile app. The torque screwdriver has a bi-directional interface but can also be used independently (without app).
  • Apps: The Bluetooth® dongle No. 498999 size STICK (license) and the Windows app software are required to activate the HCT Windows app (https://hog.tools/win-app-hct). The HCT mobile app is available free of charge for iOS and Android.
  • Memory capacity: 1000 measurement values with timestamp (incl. date and time).
  • Data output: Available via Bluetooth® or USB-C. Via Bluetooth®: Available via the apps as a .csv file, or directly at the torque screwdriver via the HID interface for simple and convenient digital documentation. Via the USB C interface: The data can the exported as a .csv file.
  • Wireless approval: The torque screwdrivers with Bluetooth® interface have valid wireless approval in all EU countries, Switzerland, Norway, Turkey and the UK.
  • Password protection: available as protection against unauthorised access to the menu (master password) and for verifying screw-tightening cases and procedures. In addition, you can set that reworking a screw connection that has been performed incorrectly requires input of a password.
  • Warning signal outputs are haptic (vibration), visual (change of colour at the display, clearly visible 180° LED ring with “traffic light function”) and acoustic (buzzer). Haptic and acoustic warning signals can be disabled if desired.
  • Protection class IP40.
  • The 2-component handle of the torque screwdriver ensures especially good ergonomics and high torque transmission.
  • Resistant to oils, grease, fuel, brake fluid and Skydrol.
  • Languages: German, English, Spanish, Italian, French.
  • Factory settings: Can be reset to the factory settings.
  • Time and date on the torque screwdriver are updated automatically as soon as it is connected to the app.
  • Display of the software version with serial number, load cycle counter and calibration date.
  • Calibration reminder: after number of load cycles.
  • Tolerances: Three types of tolerance can be set. Relative tolerance in %, absolute tolerance in the unit that was set, and a tolerance window.
  • Quick-change adapter with magnetic holder for bits.
  • Unit of measure: cNm, Nm, lbfft, lbfin.

Advantage:

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth®:
  • Simple data transmission: At the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone - no dongle necessary.
  • Freedom of movement: No messy data transmission cables.
  • Independence of location: Measurements can be performed directly to the machine and transmitted by radio to your application.
  • Reliable data transmission: No read errors and transmission errors - multiple measuring devices can be linked together.

Function:

IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away, and offers no protection against water.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Torque: Clockwise and anti-clockwise ±2%.

Supplied with:

USB-C data cable, 1 commercially available Li-ion rechargeable battery type 18650 3.6 V / 3400 mA (can be charged directly within the tool via a USB-C plug). Supplied in a sturdy plastic case.

Note:

Suitable additional batteries can be found under No. 081574 size 3500. Charger for 4 batteries optionally available under No. 081590 size 4ULTRA.

Warning:

Intended use
  • For controlled tightening and loosening of screws and nuts.
  • For left and right-hand tightening.
  • For work in industrial environments.
  • Before use, allow the unit 30 minutes residence to acclimatise to room temperature.
  • Only use if there is reliable stability and sufficient freedom of movement.
  • Keep the handle clean. If dirty, clean before use.
  • Check that the device is in perfect functional condition and is safe to operate before use.
  • Use only when it is technically in good condition and safe to operate.
  • If the device is dropped or collides with other objects, do not use again until it has been thoroughly checked and calibrated.
  • Use only in combination with plug-in heads that are suitable in shape and design.
  • Have the wrench regularly calibrated and adjusted.
  • Always cover unused bushes.
Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not exceed maximum torque of torque screwdriver, plug-in head and screw attachment.
  • Do not use the wrench as an impact tool, do not throw it.
  • Only open the housing on the battery cover for battery replacement.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Do not make any unauthorised modifications.
  • Do not mount components not in accordance with the specification.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Login

Your contact person
To shopping cart