{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HCT | |
Standard | ISO 13385 | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.02 mm | |
Depth gauge available | yes | |
Depth gauge | ⌀ 1.6 | |
Interface | Bluetooth® interface | |
IP Index of Protection | IP 67 | |
Jaw length | 40 mm | |
Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
International size | CR2032 | |
Article no of the battery / rechargeable battery fitted | 081560 | |
Type of product | Universal calipers |
Article number |
412783 150
Copy |
|
EAN / GTIN |
4062406773953
Copy |
|
Manufacturer number |
412783 150
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |