• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch thin-walled, with plastic sleeve 21 mm

Article no.: 651240 21

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 21 mm
Square drive 1/2 in
⌀ drive output end 29 mm
Length 110 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651240 21
EAN / GTIN 4991644359431
Manufacturer number 14145PM-110 21MM

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches.
The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition.
The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand.

Advantage:

  • Smaller ⌀ and perfectly matched overall length of the socket permits working on bolts where access is difficult.
  • Protective sleeve prevents damage to delicate components (such as aluminium rims).
  • Can be positioned while the wrench is running, because the protective sleeve is free-running.
  • Quick differentiation of the sockets due to colour coding.
  • The torsion zone permits the socket to accept high loadings.
  • The plastic stop on the inside protects the sensitive surfaces of the wheel nut.

Application:

Especially for avoiding damage to delicate components ( such as alloy wheel rims) during assembly.

Standard:

DIN 3129

Material:

Chromium-molybdenum steel, manganese phosphated.

Note:

For spare protective sleeves see No. 651242

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon socket, 1/2 inch thin-walled, with plastic sleeve 21 mm

IMPACT hexagon socket, 1/2 inch thin-walled, with plastic sleeve 21 mm

⌀ drive output end 29 30 30
Drive profile Hexagon socket Hexagon socket Hexagon socket
Square drive 1/2 1/2 1/2
suitable for machine use yes yes yes
Length 110 38 78
Width across flats 21 21 21
Type of product Socket insert Socket insert Socket insert

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart