• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch thin-walled, with plastic sleeve 17 mm

Article no.: 651240 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 17 mm
    Square drive 1/2 in
    ⌀ drive output end 25.2 mm
    Length 110 mm
    Drive profile Hexagon socket
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 651240 17
    EAN / GTIN 4991644359417
    Manufacturer number 14145PM-110 17MM

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.
    When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches.
    The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition.
    The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand.

    Advantage:

    • Smaller ⌀ and perfectly matched overall length of the socket permits working on bolts where access is difficult.
    • Protective sleeve prevents damage to delicate components (such as aluminium rims).
    • Can be positioned while the wrench is running, because the protective sleeve is free-running.
    • Quick differentiation of the sockets due to colour coding.
    • The torsion zone permits the socket to accept high loadings.
    • The plastic stop on the inside protects the sensitive surfaces of the wheel nut.

    Application:

    Especially for avoiding damage to delicate components ( such as alloy wheel rims) during assembly.

    Standard:

    DIN 3129

    Material:

    Chromium-molybdenum steel, manganese phosphated.

    Note:

    For spare protective sleeves see No. 651242

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    IMPACT hexagon socket, 1/2 inch thin-walled, with plastic sleeve 17 mm

    IMPACT hexagon socket, 1/2 inch thin-walled, with plastic sleeve 17 mm

    ⌀ drive output end 25.2 26 26 30 26.5
    Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
    Square drive 1/2 1/2 1/2 1/2 1/2
    suitable for machine use yes yes yes yes yes
    Length 110 38 38 78 78
    Width across flats 17 17 17 17 17
    Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart