• The item cannot be ordered due to missing prices.

Locking pin for sockets, 1/2 inch 3X20 mm

Article no.: 651900 3X20

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    3 mm
    Length 20 mm
    Type of product Securing pin

    Identification numbers & Classifications

    Article number 651900 3X20
    EAN / GTIN 4045197236784
    Manufacturer number 1401A

    Description

    Suitable for:

    Sockets (width across flats): 9−14 mm; No. 651301651400; 651650 all sizes

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart