• The item cannot be ordered due to missing prices.

Reversible ratchet, 3/8 inch with ejector, Type: 3/8

Article no.: 635090 3/8

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 3/8 in
Standard DIN 3122; DIN 3120
overall length 195 mm
No. of teeth 38
Working angle 9.5 degrees
Material Chrome vanadium steel
Surface chrome-plated
Type of product Ratchet

Identification & Classification

Article number 635090 3/8
EAN / GTIN 4062406230784
Manufacturer number 635090 3/8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With reversing lever for right-hand and left-hand threads.

Standard:

Manual use.
External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart