• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 26 pieces 12

Article no.: 634318 12

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-19
  • Width across flats range, hexagon wrenches: 3-10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 26
Square drive 3/8 in
Width across flats range, bi-hex sockets 8-19 mm
Width across flats range, hexagon wrenches 3-10 mm
Packaging ABS plastic box
Length 357 mm
Width 174 mm
Height 47 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 634318 12
EAN / GTIN 4062406230777
Manufacturer number 634318 12

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets.

Application:

For hexagon head screws / nuts with thread M5 − M12, for spark plugs and for hexagon socket head screws with thread M4 − M12.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets bi-hexagon or single hexagon: 12 pcs. size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
Spark plug sockets: 2 pcs. similar to No. 637329 size 16; 20.8
Hexagon screwdriver bits: 7 pcs. No. 637620 size 3; 4; 5; 6; 7; 8; 10
T-handle: 1 pc. No. 635720
Extensions: 2 pcs. No. 635420 size 75; 240
Universal joint: 1 pc. No. 636220
Ratchet: 1 pc. No. 635090
Storage in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 3/8 inch square drive 26 pieces 12

Socket set 3/8 inch square drive 26 pieces 12

Square drive 3/8 3/8 3/8 3/8
Width 174 176 294 174
Height 47 45 61 47
Length 357 357 510 357
Width across flats range, bi-hex sockets 8-19 8-19 8-19 8-22
Packaging ABS plastic box ABS plastic box ABS plastic box ABS plastic box
Type of product Socket spanner Socket spanner Socket spanner Socket spanner

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart