{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Square drive | 3/8 in | |
⌀ drive end | 19 mm | |
Length | 46 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637620 5 | |
EAN / GTIN | 4045197163516 | |
Manufacturer number | 637620 5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |