• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 19 pieces 6

Article no.: 633918 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8
  • Width across flats range, hexagon sockets: 8-22

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 19
Square drive 3/8 in
Width across flats range, hexagon sockets 8-22 mm
Packaging ABS plastic box
Length 357 mm
Width 174 mm
Height 47 mm
Drive profile Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 633918 6
EAN / GTIN 4062406230746
Manufacturer number 633918 6

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With hexagon sockets No. 637220.

Application:

For hexagon head screws / nuts with thread M5 − M14.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 14 pcs. size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
T-handle: 1 pc. No. 635720
Extensions: 2 pcs. No. 635420 size 75; 240
Universal joint: 1 pc. No. 636220
Ratchet: 1 pc. No. 635090
Storage in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 3/8 inch square drive 19 pieces 6

Socket set 3/8 inch square drive 19 pieces 6

Drive profile Hexagon socket Hexagon socket ;Hexagon screwdriver
Square drive 3/8 3/8
Number of pieces 19 26
Width 174 174
Height 47 47
Width across flats range, hexagon sockets 8-22 8-19
Type of product Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart