{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/64 in | |
Material | Chrome vanadium steel | |
Stock length | 102×18 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627328 5/64 | |
EAN / GTIN | 4062406319359 | |
Manufacturer number | 627328 5/64 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, long, with ball point, phosphated imperial version 5/64 in |
on request
In stock
854 pieces in stock
0,30 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
208 pieces in stock
0,61 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
1,37 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Profil de antrenare | Hexagon screwdriver | Şurubelniţă hexagonală | Şurubelniţă hexagonală | Şurubelniţă hexagonală |
Modele lungi | yes | no | ||
Suprafaţă | nichelată | fosfatată | ||
Hexagon | 5/64 | 5/64 | 5/64 | 5/64 |
Material | Chrome vanadium steel | Oţel crom-vanadiu | Oţel crom-vanadiu | |
Lungimea tijei | 102×18 | 52×18 | 102×18 | 87×18 |
Tip produs | Screwdriver | Şurubelniţe | Şurubelniţă | Şurubelniţă |