{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/16 in | |
Material | Chrome vanadium steel | |
Stock length | 92×16 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627328 1/16 | |
EAN / GTIN | 4062406319342 | |
Manufacturer number | 627328 1/16 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, long, with ball point, phosphated imperial version 1/16 in |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | no | ||
Surface | nickel-plated | phosphated | ||
Hexagon | 1/16 | 1/16 | 1/16 | 1/16 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | |
Stock length | 92×16 | 47×16 | 92×16 | 81.5×14.5 |
Type of product | Screwdriver | Screwdrivers | Screwdriver | Screwdriver |