• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long, with ball point, phosphated imperial version 5/32 in

Article no.: 627328 5/32

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5/32 in
Material Chrome vanadium steel
Stock length 144×29 mm
Drive profile Hexagon screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 627328 5/32
EAN / GTIN 4062406319397
Manufacturer number 627328 5/32

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), surface phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart