• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, with ball point powder-coated 8 mm

Article no.: 626064 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 8 mm
    Stock length 120×40 mm
    Drive profile Hexagon screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 626064 8
    EAN / GTIN 7610733200917
    Manufacturer number 212.8 PU

    Description

    Version:

    L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
    PB Swiss Tools special alloy combining maximum hardness with exceptional toughness. Surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon key L-wrench, with ball point powder-coated 8 mm

    Hexagon key L-wrench, with ball point powder-coated 8 mm

    100-degree angle no
    Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
    Surface nickel-plated manganese phosphated chrome-plated
    Hexagon 8 8 8 8 8
    Material Chrome vanadium steel Chrome vanadium steel
    Stock length 120×40 108×44 108×44 200×36 112×32
    Type of product Screwdriver Screwdrivers Screwdrivers Screwdriver Screwdriver

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart