{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Stock length | 95×30 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 626064 5 | |
EAN / GTIN | 7610733200894 | |
Manufacturer number | 212.5 OR |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Hexagon key L-wrench, with ball point powder-coated, Hexagon: 5mm |
|||||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Stock length | 95×30 mm | 85×33 mm | 165×33 mm | 85×33 mm | 165×33 mm | 160×28 mm | 90×25 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |