{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Stock length | 58×18 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 626064 2 | |
EAN / GTIN | 7610733200856 | |
Manufacturer number | 212.2 GR |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, with ball point powder-coated 2 mm |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | |||
Surface | nickel-plated | manganese phosphated | chrome-plated | chrome-plated | |
Hexagon | 2 | 2 | 2 | 2 | 2 |
Material | Chrome vanadium steel | Chrome vanadium steel | |||
Stock length | 58×18 | 52×18 | 52×18 | 56×16 | |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |