{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Stock length | 96×38 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 6 | |
EAN / GTIN | 4045197921161 | |
Manufacturer number | 626037 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon key L-wrench nickel-plated, Hexagon: 6mm |
||||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Stock length | 96×38 mm | 186×38 mm | 96×38 mm | 186×38 mm | 180×32 mm | 100×28 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |