{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Stock length | 52×18 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 2 | |
EAN / GTIN | 4045197912497 | |
Manufacturer number | 626037 2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench nickel-plated 2 mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | ||
Surface | nickel-plated | manganese phosphated | chrome-plated | chrome-plated |
Hexagon | 2 | 2 | 2 | 2 |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 52×18 | 52×18 | 56×16 | |
Type of product | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |