• The item cannot be ordered due to missing prices.

Hexagon key L-wrench nickel-plated, Hexagon: 27mm

Article no.: 626037 27

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 27 mm
Stock length 277×127 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626037 27
EAN / GTIN 4062406229535
Manufacturer number 626037 27

Description

Version:

Nickel-plated.
L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626039 and No. 626042).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart