• The item cannot be ordered due to missing prices.

Hexagon key L-wrench chrome-plated, Hexagon: 1,3mm

Article no.: 626030 1,3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 1.3 mm
Material PB Swiss Tools special alloy
Stock length 46×13 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626030 1,3
EAN / GTIN 7610733201662
Manufacturer number 210.1,27

Description

Version:

L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated and chrome-plated (sizes 0.7 and 0.9 burnished).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench chrome-plated, Hexagon: 1,3mm

Hexagon key L-wrench chrome-plated, Hexagon: 1,3mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Surface chrome-plated nickel-plated manganese phosphated
Hexagon 1.3 mm 1.3 mm 1.3 mm
Material PB Swiss Tools special alloy
Stock length 46×13 mm 41×13 mm 41×13 mm
Type of product Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart