• The item cannot be ordered due to missing prices.

Hexagon key L-wrench chrome-plated 22 mm

Article no.: 626030 22

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 22 mm
    Material PB Swiss Tools special alloy
    Stock length 246×85 mm
    Drive profile Hexagon screwdriver
    Surface chrome-plated
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 626030 22
    EAN / GTIN 7610733002979
    Manufacturer number PB 210.22

    Description

    Version:

    L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
    Surface nickel-plated and chrome-plated (sizes 0.7 and 0.9 burnished).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon key L-wrench chrome-plated 22 mm

    Hexagon key L-wrench chrome-plated 22 mm

    Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
    Surface chrome-plated nickel-plated manganese phosphated
    Hexagon 22 22 22
    Material PB Swiss Tools special alloy
    Stock length 246×85 222×102 222×102
    Type of product Screwdrivers Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart