• The item cannot be ordered due to missing prices.

Hexagon key L-wrench chrome-plated 3 mm

Article no.: 626030 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 3 mm
    Material PB Swiss Tools special alloy
    Stock length 74×23 mm
    Drive profile Hexagon screwdriver
    Surface chrome-plated
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 626030 3
    EAN / GTIN 7610733087532
    Manufacturer number 210.3

    Description

    Version:

    L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
    Surface nickel-plated and chrome-plated (sizes 0.7 and 0.9 burnished).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon key L-wrench chrome-plated 3 mm

    Hexagon key L-wrench chrome-plated 3 mm

    Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
    Retainer function Sprung retainer ball from size 3 no
    Surface chrome-plated nickel-plated manganese phosphated chrome-plated
    Hexagon 3 3 3 3 3
    Material PB Swiss Tools special alloy Chrome vanadium steel Chrome vanadium steel
    Stock length 74×23 66×23 66×23 126×20 71×20
    Type of product Screwdrivers Screwdrivers Screwdrivers Screwdriver Screwdriver

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart