{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 0.9 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 41×11 mm | |
Drive profile | Hexagon screwdriver | |
Surface | burnished | |
Type of product | Screwdrivers |
Article number | 626030 0,9 | |
EAN / GTIN | 7610733201655 | |
Manufacturer number | 210.0,89 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench chrome-plated, Hexagon: 0,9mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | burnished | manganese phosphated |
Hexagon | 0.9 mm | 0.9 mm |
Material | PB Swiss Tools special alloy | |
Stock length | 41×11 mm | 33×11 mm |
Type of product | Screwdrivers | Screwdrivers |