{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 75 mm | |
Standard | DIN 7444 | |
Spanner length L | 360 mm | |
Ring ⌀ D | 103.5 mm | |
Ring thickness h | 51 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | painted green | |
Type of product | Spanner |
Article number | 619000 75 | |
EAN / GTIN | 4018754023271 | |
Manufacturer number | 42010075 |
This article |
Recommendations |
|
---|---|---|
Slogging ring spanner, straight 75 mm |
||
Manufacturing process | drop forged | drop forged |
Ring ⌀ D | 103.5 | 113 |
Spanner length L | 360 | 330 |
Width across flats | 75 | 75 |
Material | Chrome alloy steel | Chrome vanadium steel |
Ring thickness h | 51 | 34 |
Type of product | Spanner | Spanner |