{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 55 mm | |
Standard | DIN 7444 | |
Spanner length L | 300 mm | |
Ring ⌀ D | 76 mm | |
Ring thickness h | 38 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | painted green | |
Type of product | Spanner |
Article number | 619000 55 | |
EAN / GTIN | 4018754023219 | |
Manufacturer number | 42010055 |
This article |
Recommendations |
|
---|---|---|
Slogging ring spanner, straight 55 mm |
||
Manufacturing process | drop forged | drop forged |
Standard | DIN 7444 | DIN 7444 |
Ring ⌀ D | 76 | 85 |
Spanner length L | 300 | 267 |
Width across flats | 55 | 55 |
Ring thickness h | 38 | 25 |
Type of product | Spanner | Spanner |