{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 41 mm | |
Standard | DIN 7444 | |
Spanner length L | 200 mm | |
Ring ⌀ D | 59 mm | |
Ring thickness h | 29 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | painted green | |
Type of product | Spanner |
Article number | 619000 41 | |
EAN / GTIN | 4018754023172 | |
Manufacturer number | 42010041 |
This article |
Recommendations |
|
---|---|---|
Slogging ring spanner, straight 41 mm |
||
Manufacturing process | drop forged | drop forged |
Standard | DIN 7444 | DIN 7444 |
Surface | painted green | phosphated |
Ring ⌀ D | 59 | 64.5 |
Spanner length L | 200 | 230 |
Width across flats | 41 | 41 |
Ring thickness h | 29 | 21 |