{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Wrench length | 280 mm | |
Ring ⌀ D | 69 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 618500 46 | |
EAN / GTIN | 4010886603444 | |
Manufacturer number | 8611 / 440 C 46 |
This article |
Recommendations |
|
---|---|---|
Heavy ring spanner (without tube), Width across flats: 46mm |
||
Surface | chrome-plated | chrome-plated |
Ring ⌀ D | 69 mm | 68 mm |
Wrench length | 280 mm | 280 mm |
Width across flats | 46 mm | 46 mm |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |