{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Wrench length | 180 mm | |
Ring ⌀ D | 38 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 618500 24 | |
EAN / GTIN | 4010886603383 | |
Manufacturer number | 8551 / 440 C 24 |
This article |
Recommendations |
|||
---|---|---|---|---|
Heavy ring spanner (without tube), Width across flats: 24mm |
||||
Surface | chrome-plated | chrome-plated | Plastic insulated | |
Ratchet function | yes | |||
Ring ⌀ D | 38 mm | 36 mm | ||
Wrench length | 180 mm | 180 mm | 280 mm | |
Width across flats | 24 mm | 24 mm | 24 mm | 24 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | |
Type of product | Spanner | Spanner | Spanner | Spanner |