{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Wrench length | 235 mm | |
Ring ⌀ D | 49 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 618500 32 | |
EAN / GTIN | 4010886603413 | |
Manufacturer number | 8581 / 440 C 32 |
This article |
Recommendations |
|
---|---|---|
Heavy ring spanner (without tube), Width across flats: 32mm |
||
Surface | chrome-plated | chrome-plated |
Ring ⌀ D | 49 mm | 48 mm |
Wrench length | 235 mm | 235 mm |
Width across flats | 32 mm | 32 mm |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |