• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 24X30mm

Article no.: 615950 24X30

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 24 mm
Width across flats 2 30 mm
Spanner length L 346 mm
maximum ring ⌀ D1 max 36 mm
maximum ring ⌀ D2 max 44 mm
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615950 24X30
EAN / GTIN 4045197441775
Manufacturer number 615950 24X30

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart