• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 17X19mm

Article no.: 615950 17X19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 17 mm
Width across flats 2 19 mm
Spanner length L 290 mm
maximum ring ⌀ D1 max 28 mm
maximum ring ⌀ D2 max 29 mm
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615950 17X19
EAN / GTIN 4045197160997
Manufacturer number 615950 17X19

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 17X19mm

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 17X19mm

Spanner length L 290 mm 290 mm 270 mm
Width across flats 1 17 mm 17 mm 17 mm
Width across flats 2 19 mm 19 mm 19 mm
Width across flats metric metric metric
maximum ring ⌀ D1 max 28 mm 28 mm 28 mm
maximum ring ⌀ D2 max 29 mm 29 mm 29 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart