• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 21X24mm

Article no.: 615950 21X24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 21 mm
Width across flats 2 24 mm
Spanner length L 325 mm
maximum ring ⌀ D1 max 32 mm
maximum ring ⌀ D2 max 35 mm
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615950 21X24
EAN / GTIN 4045197331328
Manufacturer number 615950 21X24

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 21X24mm

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 21X24mm

Spanner length L 325 mm 228 mm 330 mm
Width across flats 1 21 mm 21 mm 21 mm
Width across flats 2 24 mm 24 mm 24 mm
Width across flats metric metric metric
maximum ring ⌀ D1 max 32 mm 30.5 mm 32 mm
maximum ring ⌀ D2 max 35 mm 34.7 mm 35 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart