• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 46X50 mm

Article no.: 615000 46X50

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 46 mm
Width across flats 2 50 mm
Spanner length L 535 mm
maximum ring ⌀ D1 max 67 mm
maximum ring ⌀ D2 max 73 mm
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615000 46X50
EAN / GTIN 4018754021208
Manufacturer number 41044650

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile.

Advantage:

AS-Drive profile:
  • Bolts are gripped on the flanks.
  • The corners are protected.
  • Longer bolt life.
  • Larger contact surfaces between bolt and tool.
  • Secure grip and higher torque transmission.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart