{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 36 mm | |
Width across flats 2 | 41 mm | |
Spanner length L | 440 mm | |
maximum ring ⌀ D1 max | 53 mm | |
maximum ring ⌀ D2 max | 60 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 36X41 | |
EAN / GTIN | 4018754021185 | |
Manufacturer number | 41043641 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 36X41 mm |
||||
Spanner length L | 440 | 440 | 440 | 440 |
Width across flats 1 | 36 | 36 | 36 | 36 |
Width across flats 2 | 41 | 41 | 41 | 41 |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 53 | 53 | 53 | 53 |
maximum ring ⌀ D2 max | 60 | 60 | 60 | 60 |
Type of product | Spanner | Spanner | Spanner | Spanner |