{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 255 mm | |
maximum ring ⌀ D1 max | 25 mm | |
maximum ring ⌀ D2 max | 27 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 16X17 | |
EAN / GTIN | 4018754020942 | |
Manufacturer number | 41041617 |