{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Spanner length L | 140 mm | |
Jaw width b | 18.6 mm | |
Jaw height h1 | 4.6 mm | |
Ring thickness h2 | 6.5 mm | |
Ring ⌀ D | 16.8 mm | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614905 8 | |
EAN / GTIN | 3662424064968 | |
Manufacturer number | 467BR.8 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner reversible 15° offset, Width across flats: 8mm |
|||||||
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 16.8 mm | 17.5 mm | 17.5 mm | 17.5 mm | 17.4 mm | 17.4 mm | 17.5 mm |
Width across flats | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 18.6 mm | 18 mm | 18 mm | 18 mm | 18.4 mm | 18.4 mm | 18 mm |
Ring thickness h2 | 6.5 mm | 7 mm | 7 mm | 7 mm | 6.9 mm | 6.9 mm | 7.6 mm |