• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner, Width across flats: 8mm

Article no.: 614770 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 8 mm
Spanner length L 136 mm
Jaw width b 18 mm
Jaw height h1 4.2 mm
Ring thickness h2 7.6 mm
Ring ⌀ D 17.5 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chromium vanadium steel
Surface chrome-plated
Width across flats metric
End stop at jaw no
Stop function at jaw no
with swivel head no
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614770 8
EAN / GTIN 4067263001072
Manufacturer number 614770 8

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner, Width across flats: 8mm

Open ended spanner / ratchet ring spanner, Width across flats: 8mm

Working arc 5 degrees 5 degrees 5 degrees 5 degrees 5 degrees 5 degrees
Surface chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated
Ring ⌀ D 17.5 mm 17.5 mm 17.5 mm 17.5 mm 17.4 mm 17.4 mm
Width across flats 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm
Material Chromium vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel Chromium vanadium steel
Jaw width b 18 mm 18 mm 18 mm 18 mm 18.4 mm 18.4 mm
Ring thickness h2 7.6 mm 7 mm 7 mm 7 mm 6.9 mm 6.9 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart