{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Spanner length L | 178 mm | |
Jaw width b | 28.4 mm | |
Jaw height h1 | 5.7 mm | |
Ring thickness h2 | 8.6 mm | |
Ring ⌀ D | 25.3 mm | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614905 13 | |
EAN / GTIN | 3662424065019 | |
Manufacturer number | 467BR.13 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner reversible 15° offset 13 mm |
|||||
Working arc | 5 | 5 | 5 | 5 | 5 |
Surface | chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 25.3 | 25.5 | 25.5 | 25.5 | 25.5 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Ring thickness h2 | 8.6 | 9.3 | 9.3 | 9.3 | 9.5 |
Jaw height h1 | 5.7 | 6 | 6 | 6 | 5.3 |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner |