{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Spanner length L | 385 mm | |
maximum jaw height h1 | 12 mm | |
maximum ring height h2 max | 18 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 27 | |
EAN / GTIN | 4018754019359 | |
Manufacturer number | 40102727 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, long version, Width across flats: 27mm |
|||
Surface | chrome-plated over nickel | chrome-plated | chromium-plated over nickel |
Spanner length L | 385 mm | 386 mm | 385 mm |
Width across flats | 27 mm | 27 mm | 27 mm |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome alloy steel |
maximum ring height h2 max | 18 mm | 18 mm | 18 mm |
Type of product | Spanner | Spanner | Spanner |