{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Spanner length L | 255 mm | |
maximum jaw height h1 | 8.5 mm | |
maximum ring height h2 max | 12 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 18 | |
EAN / GTIN | 4018754019267 | |
Manufacturer number | 40101818 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination spanner, long version, Width across flats: 18mm |
||||
maximum jaw height h1 | 8.5 mm | 8.5 mm | 8.5 mm | 8.5 mm |
Ring setting | 15 degrees | 15 degrees | 15 degrees | 10 degrees |
Spanner length L | 255 mm | 266 mm | 330 mm | 255 mm |
Width across flats | 18 mm | 18 mm | 18 mm | 18 mm |
Width across flats | metric | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chromium-molybdenum steel | Chrome alloy steel |
maximum ring height h2 max | 12 mm | 12 mm | 12 mm | 12 mm |