• The item cannot be ordered due to missing prices.

Combination spanner, long version, Width across flats: 17mm

Article no.: 614200 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Spanner length L 240 mm
maximum jaw height h1 8 mm
maximum ring height h2 max 12 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated over nickel
Width across flats metric
Ring end AS drive yes
Type of product Spanner

Identification & Classification

Article number 614200 17
EAN / GTIN 4018754019250
Manufacturer number 40101717
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flex resistance, good torque transmission.

Standard:

DIN 3113 B / ISO 3318 / ISO 7738

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart